Shop All Toilet Paper Dispensers & Holders
Moen
Darcy European Paper Holder
Mfr # MY1509CH
Zoro # G201236373
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Darcy
- Finish Chrome
Product Information
- Brand Moen
- MFR # MY1509CH
- Zoro # G201236373
- UPC # 34584025548
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.187 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Darcy |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- GLAD Glad 70403 Quick Tie Closure Medium Garbage Bag; 26 Count - 8 Gallon (143953)
- PIK STIK PikStik Industrial 36" (I363)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- MOEN Greenfield Double Paper Holder in Matte Black (YB1788BL)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- MOEN Genta Pivoting Paper Holder (BH3808BL)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- MOEN Flara Pivoting Paper Holder (YB0308CH)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- Moen Toilet Paper Dispensers & Holders