Shop All Bathroom Sink Faucets
Moen
Conway Single-Handle Lavatory Faucet Chrome
Mfr # WS84923
Zoro # G308448747
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 9.5 in
- Length 20.7 in
- Height 3 in
- Standards WaterSense Listed; Lead Law Compliant
Product Information
- Brand Moen
- MFR # WS84923
- Zoro # G308448747
- UPC # 26508269084
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 9.5 in |
Length | 20.7 in |
Height | 3 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; Lead Law Compliant |
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •one-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 25 Ft. (ZUSA-HT-550)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- THRIFCO PLUMBING 4 Inch x 3 Inch Slip x Slip PVC Bushing SCH 40 (8113370)
- MOEN Faucet Lav 2H Srn (WS84912SRN)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- MOEN Brantford One-Handle Bathroom Faucet (6600)
- MOEN One-Handle Bathroom Faucet (L64621)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- MOEN Rizon One-Handle Bathroom Faucet (6900)
- DURA FAUCET SINGLE LEVER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL100-SN)
- Moen Bathroom Sink Faucets & Accessories