Shop All Toilet Repair Parts
Moen
Commercial Service Kit
Mfr # 104548
Zoro # G701234855
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.0 in
- Height 3.0 in
- Width 10.0 in
Product Information
- Brand Moen
- MFR # 104548
- Zoro # G701234855
- UPC # 26508245378
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 5.0 in |
Height | 3.0 in |
Width | 10.0 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1433)
- KIPP Tube clamps cross aluminum (K0472.52014)
- MOEN Sage Tank Lever Oil Rubbed Bronze (DN6801ORB)
- MOEN Brantford Tank Lever Bright Chrome (YB2201CH)
- MOEN Voss Tank Lever (YB5101BG)
- MOEN Service Kit (104536)
- MOEN Flara Tank Lever (YB0301BG)
- MOEN Service Kit (104627)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- Moen Toilet Repair Parts