Shop All Showerheads and Tub Faucets
Moen
Colinet Posi-Temp(R) Valve Trim
Mfr # TS44201BL
Zoro # G501233447
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.72 in
- Width 7.72 in
- Length 7.8 in
Product Information
- Brand Moen
- MFR # TS44201BL
- Zoro # G501233447
- UPC # 26508310823
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.72 in |
Width | 7.72 in |
Length | 7.8 in |
Details
Finish | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Towel Ring (14441-CP)
- DIXON 2 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS200)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- ZORO SELECT 1" MNPT x 10 ft TBE Stainless Steel Pipe Sch 80 (E4BNF23)
- MOEN Colinet Posi-Temp(R) Valve Trim (TS44201BG)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2743BL)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2693ORB)
- MOEN WAND KIT (188678BRB)
- MOEN Ccn 2.5 1Hdl Lev Pbal T&S Trim (82910BRB)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- Moen Showerheads and Tub Faucets