Shop All Shower & Bathtub Parts
Moen
Cia Posi Shower Only Ep Bn
Mfr # T2262EPBN
Zoro # G008585513
product price: $297.00
/ea
Free Shipping & Returns
$297.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 12 in
- Height (In.) 5.2 in
- Standards WaterSense Listed
- Width (In.) 11.9 in
Product Information
- Brand Moen
- MFR # T2262EPBN
- Zoro # G008585513
- UPC # 26508336076
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 12 in |
Height (In.) | 5.2 in |
Width (In.) | 11.9 in |
Details
Finish | Brushed Nickel |
Standards | WaterSense Listed |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-90 Extra Heavy Duty Commercial Quality Elongated Toilet Seat; Black (4F1E4SSC-90)
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- ANVIL 2" Malleable Iron Cap Class 300 (0318901402)
- EXCELON Tubing (41130580)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- MOEN Cia M-CORE 2 Series T/S EP BG (UT2263EPBG)
- MOEN Diverter Rod Kit (154292ORB)
- MOEN Plug Button Kit (152859CSL)
- DELTA Shower Arm-16", RP46870SS Stainless (RP46870SS)
- Moen Shower & Bathtub Parts