Shop All Shower & Bathtub Parts
Moen
Cia M-Core 3 Series Stacked V/O BL
Mfr # UT3331BL
Zoro # G906898111
product price: $329.30
/ea
Free Shipping & Returns
$329.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height (In.) 4.5
- Length 11.7
- Color Black
- Width (In.) 7.7
Product Information
- Brand Moen
- MFR # UT3331BL
- Zoro # G906898111
- UPC # 26508336427
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4.5 |
Length | 11.7 |
Width (In.) | 7.7 |
Details
Item | Trim |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VME4)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 12" Corrugated in Polished Nickel (D105K12-05)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- MOEN Shower Basket (YB0275BN)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- MOEN Adjstable Shower Arm, Ch (S116)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- KOHLER Choreograph 9" Shower Storage (97630-0)
- Moen Shower & Bathtub Parts