Shop All Kitchen Faucets
Moen
Chrome One-Handle Pullout Kitchen Faucet
Mfr # CA42519
Zoro # G201731892
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Height 3.5 in
- Width 12.25 in
- Length (In.) 24.75 in
Product Information
- Brand Moen
- MFR # CA42519
- Zoro # G201731892
- UPC # 810475002818
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.5 in |
Width | 12.25 in |
Length (In.) | 24.75 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- ARROWHEAD BRASS FAUCETLAWNFRPRF1/2M6"" LF (456-06LF)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- MOEN Manual, Commercial 3 Hole Trim Kit (T6420)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S75005SRS)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (7864EVSRS)
- Moen Kitchen Faucets & Accessories