Shop All Faucet Repair and Maintenance
Moen
Check Stop, Moen Inwall Valves
Mfr # 12318
Zoro # G4298944
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Moen
- Material Cast Metal
- Material of Construction Cast Metal
- For Use With Moen Inwall Valves
Product Information
- Brand Moen
- MFR # 12318
- Zoro # G4298944
- UPC # 026508030967
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 in x 1-1/4 in |
Length (In.) | 1 1/5 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Moen |
Material | Cast Metal |
Material of Construction | Cast Metal |
For Use With | Moen Inwall Valves |
Item | Check Stop |
For Use With Mfr. Model Number | 3350,63150, |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Check Stop, Fits Brand Moen, For Use With Mfr. Model Number 3350,63150,, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-21/22/27/32 (SGF-96-41 VOC-S-B)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075CMU360)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- MOEN Stop Tube, Tub And Shower (96987)
- MOEN Transfer Valve, Brass, 3" End Tip Dia. (3360)
- MOEN Service Kit (182546)
- MOEN Wand Kit in Chrome (198297)
- MOEN Service Kit (177569)
- MOEN Cartridge (116719)
- SIOUX CHIEF Strainer Ci F/41892 (866-S2I)
- Moen Faucet Repair and Maintenance