Shop All Showerheads and Tub Faucets
Moen
Ccy 1.75 1Hdl Lev Pbal T&S Fct
Mfr # 82879BRB
Zoro # G501234567
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Height 4.750 in
- Width 9.620 in
- Handle Type Single 1 Handle Lever
- Length 18.500 in
Product Information
- Brand Moen
- MFR # 82879BRB
- Zoro # G501234567
- UPC # 26508282786
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.750 in |
Width | 9.620 in |
Length | 18.500 in |
Details
Finish | Mediterranean Bronze |
Handle Type | Single 1 Handle Lever |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Fittings (793FE5)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-44)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- MOEN Align Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UT3290)
- MOEN Voss M-Core Transfer M-Core Transfer Valve Trim (UT4611)
- MOEN Posi-Temp(R) With Diverter Valve Trim Brushed Nickel (T2470BN)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- MOEN One-Function 7" Diameter Spray Head Rainshower Matte Black (S176BL)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- Moen Showerheads and Tub Faucets