Shop All Cartridges and Stems
Moen
Cartridge Seal Kit, 4-1/2" Size, Brass
Mfr # 1222HD
Zoro # G6303930
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Moen
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand Moen
- MFR # 1222HD
- Zoro # G6303930
- UPC # 026508207604
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Size | 4-1/2 in |
Details
Sub-Category | Repair Kits |
Fits Brand | Moen |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Mfr. No. 8372HD |
For Use With Mfr. Model Number | 20CJ12, 20HF98, 20JD01, 52JM90 |
Item | Cartridge Seal Kit |
Description
Cartridge Seal Kit, Fits Brand Moen, Finish Brass, For Use With Mfr. Model Number 20CJ12, 20HF98, 20JD01, 52JM90
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Metal Single Lever, Copper, Standard PVC (38982)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- HYDROMAXX 1-1/2"x10Ft Black Flexible PVC Pipe (BF112010)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- MOEN Cartridge (40008)
- MOEN Cartridge Cap & Nut Kit (162203)
- MOEN Cartridge (40002)
- MOEN Faucet Cartridge (1224)
- MOEN Cartridge (40068)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- Moen Plumbing Parts & Accessories