Shop All Cartridges and Stems
Moen
Cartridge
Mfr # 1200B
Zoro # G101735358
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish N/A or Unfinished
- Weight 0.3
- Width 2.125
- Length 6.44
- Height 1.32
Product Information
- Brand Moen
- MFR # 1200B
- Zoro # G101735358
- UPC # 26508005019
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Width | 2.125 |
Length | 6.44 |
Height | 1.32 |
Details
Finish | N/A or Unfinished |
Weight | 0.3 |
Collection | Moen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- MOEN Chateau Stem Extension Kit (13463)
- MOEN Cartridge Nut, Lavatory, PK2 (97535)
- MOEN Faucet Cartridge (1224)
- MOEN Cartridge (40002)
- MOEN Cartridge (1258)
- MOEN Faucet Cartridge (1224)
- AMERICAN STANDARD American Standard Showers, Cartridge Assembly, Unfinished (066269-0070A)
- Moen Cartridges and Stems