Shop All Toilet Paper Dispensers & Holders
Moen
Brushed Gold Pivoting Paper Holder
Mfr # YB0508BG
Zoro # G401727671
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
- Finish Brushed Gold
Product Information
- Brand Moen
- MFR # YB0508BG
- Zoro # G401727671
- UPC # 34584032553
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Finish | Brushed Gold |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL HEXOFF Cleaner, 5 gal. Pail, Citrus (HXLS9005G)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- CLIFT INDUSTRIES Foam Drain Maintainer, 4 oz. Packets, PK4 (9101-001)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- MOEN Flara Pivoting Paper Holder (YB0308CH)
- MOEN Darcy European Paper Holder (MY1509CH)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Belfield Pivoting Paper Holder (YB6408NL)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- Moen Toilet Paper Dispensers & Holders