Shop All Kitchen Faucets
Moen
Brushed Gold One-Handle Pulldown Kitchen Faucet
Mfr # 7622EVBG
Zoro # G808464643
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Residential Commercial Residential
- Standards Lead Law Compliant
- Width 14.4 in
- Length (In.) 30.2 in
Product Information
- Brand Moen
- MFR # 7622EVBG
- Zoro # G808464643
- UPC # 26508352359
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 14.4 in |
Length (In.) | 30.2 in |
Height | 4.6 in |
Details
Finish | Brushed Gold |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (B2510LF-SS)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Round, White (AscentII-RW)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- MOEN Faucet Kit 1 Handle Ll (87603)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- MOEN Camerist Single-Handle Kitchen Faucet with Spray in Chrome, Lead Free (67840)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- HOMEWERKS 4 in. HomePointe Centerset Lavatory Faucet with 2 Handle - Chrome (242110)
- Moen Kitchen Faucets