Shop All Kitchen Faucets
Moen
Brushed Gold One-Handle Pulldown Kitchen Faucet
Mfr # 7622BG
Zoro # G508464653
product price: $654.43
/ea
Free Shipping & Returns
$654.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Residential Commercial Residential
- Height 3.86 in
- Width 12.36 in
- Standards Lead Law Compliant
Product Information
- Brand Moen
- MFR # 7622BG
- Zoro # G508464653
- UPC # 26508352335
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.86 in |
Width | 12.36 in |
Length (In.) | 23.39 in |
Details
Finish | Brushed Gold |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-BN)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Side Out Elbow (310 SOE-12)
- CHARLOTTE PVC 02304 0800 1 in 90 Degree Street Slip Elbow (44890)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- MOEN Sinema One-Handle Pulldown Kitchen Faucet (S5235)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- MOEN Lindley Kit Fct W/Spr Ss (CA87009SRS)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185SRS)
- MOEN Nori P/D Kitchen Fct Ss (87066SRS)
- KINGSTON BRASS KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome (KS8711DLLS)
- Moen Kitchen Faucets