Shop All Bath Towel Bars and Hooks
Moen
Brantford Towel Ring Brushed Nickel
Mfr # YB2286BN
Zoro # G0169673
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Bar Length 6.6 in
- Height 2.400 in
- Width 6.500 in
Product Information
- Brand Moen
- MFR # YB2286BN
- Zoro # G0169673
- UPC # 034584008152
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 6.6 in |
Height | 2.400 in |
Width | 6.500 in |
Details
Item | Brantford Towel Ring Brushed Nickel |
Finish | Brushed Nickel |
Description
Brantford Towel Ring Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-1-96)
- SPEAKMAN Repair Part Mark II Shower Index (RPG41-0108)
- MOEN Ellsworth Chrome towel ring (DN9186CH)
- MOEN Align 18" Towel Bar (YB0418BG)
- MOEN Arlys Matte Black Towel Bar 7.25 in. L Zinc (Y5786BL)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- MOEN Contemporary 18" Towel Bar Satin Stainless Steel (23418SS)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- INTERDESIGN Soap Dish York Ssteel (76050)
- Moen Bath Towel Bars and Hooks