Shop All Sink Racks & Trays
Moen
Bottom Grid
Mfr # GA763
Zoro # G001233039
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.0 in
- Overall Width 14.4 in
- Material Stainless Steel
- Weight 2.8 lb
Product Information
- Brand Moen
- MFR # GA763
- Zoro # G001233039
- UPC # 26508248225
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 19.0 in |
Overall Width | 14.4 in |
Details
Material | Stainless Steel |
Weight | 2.8 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Cover Starlight Chrome (11482000)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF01)
- ZORO SELECT 2-1/2" x 1-1/4" Malleable Iron Reducer Class 150 (2WU76)
- MOEN Bottom Grid (GA760)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- MOEN Bottom Grid (GA726)
- KEENEY MFG Basics Double Strainer Kitchen Kit, Stainless Steel (KITK5445SSDS)
- CAROLINES TREASURES Carolines Treasures 8057DDM Pelican Dish Drying Mat (8057DDM)
- KOHLER Bottom Sink Rack For K-3821 Vault And K- (6644-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- Moen Sink Racks & Trays