Shop All Kitchen Faucets
Moen
Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless
Mfr # 87162SRS
Zoro # G010399566
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Color/Finish Silver
- Standards Low Lead Compliant
- Typical Application Kitchen
Product Information
- Brand Moen
- MFR # 87162SRS
- Zoro # G010399566
- UPC # 26508329375
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12.3 in. |
Length (In.) | 24.6 in. |
Depth | 3.9 in. |
Details
Finish | Spot Resist Stainless |
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Color/Finish | Silver |
Standards | Low Lead Compliant |
Typical Application | Kitchen |
Includes | Soap Dispenser |
Series | Boman |
Description
- •Power Boost(tm) Technology provides boosted water performance with the push of a button for a faster clean and faster fill
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Standard design mounts on the sink or countertop
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- IVES RESIDENTIAL Solid Brass Single Wardrobe Hook Satin Chrome Finish (581MB26D)
- KOHLER Artifacts(R) Single-Handle Bathroom Sink Faucet (72762-9M-SN)
- MOEN Align One-Handle Pre-Rinse Spring Pulldown Kitchen Faucet (5923)
- MOEN Align One-Handle Kitchen Faucet (7365)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7594EWSRS)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- MOEN CHR SGL Pull Out Faucet (CA87316C)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- MOEN Nori P/D Kitchen Fct Chm (87066)
- Moen Kitchen Faucets