Shop All Showerheads and Tub Faucets
Moen
Body Spray
Mfr # TS1422
Zoro # G900917580
product price: $231.07
/ea
Free Shipping & Returns
$231.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.46 in
- Width 5.83 in
- Length 11.97 in
Product Information
- Brand Moen
- MFR # TS1422
- Zoro # G900917580
- UPC # 26508258798
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.46 in |
Width | 5.83 in |
Length | 11.97 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, ME, NY, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 2-1/2" (20718)
- UNISTRUT Cush-A-Clamp Cushioned Pipe Clamp 2In Other Clamp (038N044 EG)
- B & K Pipe Pex 3/4X100 Red (U870R100)
- STANCO METAL PROD Grease Strainer Cup/Lid (GS-1200)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- MOEN Gibson Matte black Posi-Temp(R) shower only (MT3002EPBL)
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2691BN)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- Moen Showerheads and Tub Faucets