Shop All Kitchen Faucets
Moen
Belfield Kd 1H Fixed Spt W/Ss Bl
Mfr # 7245BL
Zoro # G308589860
Free Shipping & Returns
$363.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Width 12.4 in
- Length (In.) 21.3 in
- Standards Lead Law Compliant
Product Information
- Brand Moen
- MFR # 7245BL
- Zoro # G308589860
- UPC # 26508337585
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12.4 in |
Length (In.) | 21.3 in |
Height | 3.5 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
matte black finish is the perfect complement to modern spaces
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •includes side spray hose for convenient, flexible cleaning at the sink
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Spout (1142457-BN)
- DIAMOND CRYSTAL Potassium Chloride Crystal 40 lb (100012447)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7585SRS)
- MOEN Adler 1H T/Shw Fct Chrm (82603)
- MOEN One-Handle Pullout Kitchen Faucet (7585C)
- MOEN Adler 1H CHR Faucet (87233)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- MOEN Brecklyn Single-Handle Pull-Out Sprayer Kitchen Faucet with Power Clean in Chrome (87557)
- Moen Kitchen Faucets