Shop All Showerheads and Tub Faucets
Moen
Belfield Brushed Nickel M-Core 3-Series Shower Only
Mfr # UT3312BN
Zoro # G601237475
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5.1 in
- Width 11.5 in
- Length 12.1 in
Product Information
- Brand Moen
- MFR # UT3312BN
- Zoro # G601237475
- UPC # 26508320228
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.1 in |
Width | 11.5 in |
Length | 12.1 in |
Details
Finish | Brushed Nickel |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trend Plug Button Kit, Replacement (GP30000)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DEARBORN BRASS La Code P-Trap 1.5, 17Ga w/Bn (750-1)
- MOEN Posi-Temp(R) Tub/Shower (TL183NH)
- MOEN Posi-Temp(R) Valve Trim Brushed Gold (T2191BG)
- MOEN Voss M-Core Transfer M-Core Transfer Valve Trim (UT4611)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (TS2712EPBN)
- MOEN Brushed Gold 1-Function 10" Diameter Spray Head Rainshower - (S112EPBG)
- MOEN Eco-Performance Handshower (3662EP)
- Moen Showerheads and Tub Faucets