Shop All Bath Towel Bars and Hooks
Moen
Belfield 24" Towel Bar
Mfr # YB6424NL
Zoro # G601234948
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Belfield
- Width 2.76
- Weight 1.4
- Length 4.53
Product Information
- Brand Moen
- MFR # YB6424NL
- Zoro # G601234948
- UPC # 34584029690
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.76 |
Length | 4.53 |
Height | 23.62 |
Details
Finish | Polished Nickel |
Collection | Belfield |
Weight | 1.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- ZORO SELECT Drain Strainer (30073)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220678)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- MOEN Voss 24in Towel Bar in Matte Black (YB5124BL)
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- PAMEX Seal Beach Collection Metal Towel Ring Satin Nickel Finish (BC5SN30)
- Moen Bath Towel Bars and Hooks