Shop All Bathroom Cabinets
Moen
Banbury Vanity Shelf
Mfr # Y2690BN
Zoro # G701236477
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.8
- Width 3.62
- Length 5.71
- Finish Brushed Nickel
- Weight 3.3
Product Information
- Brand Moen
- MFR # Y2690BN
- Zoro # G701236477
- UPC # 34584022691
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Height | 24.8 |
Width | 3.62 |
Length | 5.71 |
Details
Finish | Brushed Nickel |
Weight | 3.3 |
Collection | Banbury |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BND18)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- HAMPTON BAY Hampton Assembled 30 x 34.5 x 21 in. Bathroom Vanity Base Cabinet in Medium Oak (KVSB30-MO)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- KOHLER Damask Medicine Cabinet Surround, 24" Wide (99662-24-1WA)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- Moen Bathroom Cabinets