Shop All Coat Hooks
Moen
Avri Single Robe Hook in Brushed Nickel
Mfr # Y1403BN
Zoro # G010399177
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Brushed Nickel
- Depth 3.1 in.
- Color Silver
- Hook Base Width 4.4 in.
- Overall Length 5.2 in.
Product Information
- Brand Moen
- MFR # Y1403BN
- Zoro # G010399177
- UPC # 34584039279
- Country of Origin Thailand
- Category Coat Hooks
Dimensions
Depth | 3.1 in. |
Hook Base Width | 4.4 in. |
Overall Length | 5.2 in. |
Details
Hook Finish | Brushed Nickel |
Color | Silver |
Weight | 0.3 lbs. |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153BT-500)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (2VAF6)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Bright Brass (CAHH3U3)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD BRS CoatHat Hook (N248-229)
- IVES COMMERCIAL Aluminum Ceiling Hook Satin Nickel Finish (580A15)
- Moen Coat Hooks