Shop All Wall Shelving
Moen
Arlys BN Towel Shelf (RT PKG)
Mfr # Y5794BN
Zoro # G206589214
original price:
$173.97
9% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3
- Height 26
- Color Silver
- Finish Brushed Nickel
Product Information
- Brand Moen
- MFR # Y5794BN
- Zoro # G206589214
- UPC # 34584034359
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 6.3 |
Height | 26 |
Details
Item | Towel Shelf |
Color | Silver |
Finish | Brushed Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- SOUTHERN IMPERIAL 48 in. Lozier Crossbar (AX2600LZRK-6BX)
- PELICAN Case Foam, 16.75 Lx11.18 W In (1501)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035CO)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- ALATERRE FURNITURE Coventry 39"W x 48"H Bathroom Over Toilet Open Shelving Unit with Left and Right Side Shelves (ANCT74WH)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 54"H, Chrome (2HGE9)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- KOOVA Lil Small Shelf, 3 x 6 (KV-KS-3X6)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- Moen Wall Shelving