Shop All Toilet Paper Dispensers & Holders
Moen
Arlys BL Single Post Paper Holder RT PKG
Mfr # Y5709BL
Zoro # G406589403
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Product Information
- Brand Moen
- MFR # Y5709BL
- Zoro # G406589403
- UPC # 34584034236
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.76 in |
Dispenser Height | 11.375 in |
Dispenser Depth | 4.1 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Holder Style | Single Post |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (73290199)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- Moen Toilet Paper Dispensers & Holders