Shop All Faucet Aerators
Moen
Aerator Assembly
Mfr # 52006
Zoro # G701235920
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 1.75 in
- Height 1 in
Product Information
- Brand Moen
- MFR # 52006
- Zoro # G701235920
- UPC # 26508160558
- Country of Origin China
- Category Faucet Aerators
Dimensions
Length (In.) | 1.75 in |
Height | 1 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tank-To-Bowl Kit Universal (80378)
- PLUMB PAK Flush Lever Metal (PP835-58)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/EPDM, Full Port, S/T (TBH2100ASTE0000)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- MOEN Aerator Kit (101120SRS)
- MOEN Aerator (168499)
- MOEN Aerator (20200)
- MOEN Stream Straightener (14913)
- MOEN Aerator (840015F22)
- MOEN Aerator (163847)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- Moen Kitchen Faucets & Accessories