Shop All Cabinet Handles & Pulls
Moen
90 Degree Drawer Pull in Matte Black
Mfr # YB8807BL
Zoro # G610399539
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Length 2 in.
- Width 1.2 in.
Product Information
- Brand Moen
- MFR # YB8807BL
- Zoro # G610399539
- UPC # 34584038364
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 2 in. |
Width | 1.2 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Drawer pull
- •1 per pack
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- KIPP Pin Retaining Rings stainless steel (K0367.23)
- HANGMAN Canvas Hanger 12" 30 lbs. (CH-12)
- MOEN Iso Drawer Pull (DN0707BG)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0172)
- Moen Cabinet Handles & Pulls