Shop All Showerheads and Tub Faucets
Moen
8-Function 7in Diameter Showerhead with Handshower in Chrome
Mfr # 220C2
Zoro # G110399350
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Chrome
- Width 7.5 in.
- Depth 14 in.
- Length 7.75 in.
Product Information
- Brand Moen
- MFR # 220C2
- Zoro # G110399350
- UPC # 26508348062
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Width | 7.5 in. |
Depth | 14 in. |
Length | 7.75 in. |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Chrome |
Color | Silver |
Application | Bathroom |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- MOEN Posi-Temp(R) Tub/Shower (TL183EP)
- MOEN Engage Hh Showerhead Nkl (26112EPSRN)
- MOEN Handshower Cradle (252002BN)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- MOEN Posi-Temp(R) Shower Only (T2282EP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS395-4-CP)
- Moen Showerheads and Tub Faucets