Shop All Bathroom Safety Bars and Chairs
Moen
42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel
Mfr # R8742P
Zoro # G2168179
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia 1-1/4"
Product Information
- Brand Moen
- MFR # R8742P
- Zoro # G2168179
- UPC # 034584094933
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Height | 3.14" |
Bar Length | 42" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 42" Grab Bar Peened Stai |
Includes | 2-1/4" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 42 In. Grab Bar Peened Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- MOEN 48" L, Peened, Stainless Steel, Concealed Screw 48" Grab Bar Peened Stai, Peened Stainless Steel (R8748P)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel (R8712P)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 36" L Shaped Grab, Peened Stainless Steel (8994)
- MOEN 32" L, Peened, Stainless Steel, Concealed Screw 16" x 32" L Shaped Grab, Peened Stainless Steel (8992)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- Moen Bathroom Safety Bars and Chairs