Shop All Bathroom Safety Bars and Chairs
Moen
36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # R8936
Zoro # G0170373
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Product Information
- Brand Moen
- MFR # R8936
- Zoro # G0170373
- UPC # 034584176035
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 3" |
Height | 3.175" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 36" Grab Bar Satin Stain |
Includes | 2" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 36 In. Grab Bar Satin Stain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LRAD1517600)
- KOHLER Aerator Kit (1297234-CP)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-648)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8942)
- MOEN 12" L, Concealed, Stainless Steel, Concealed Screw 12" Grab Bar Satin Stain, Satin Stainless Steel (8912)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- MOEN Iso 18" Designer Grab Bar (YG0718BL)
- MOEN Flara Brushed Nickel 42" Designer Grab Bar (YG0342BN)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- Moen Bathroom Safety Bars and Chairs