Shop All Bathroom Safety Bars and Chairs
Moen
30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G
Mfr # R8962FDW
Zoro # G0172254
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Finish Glacier White
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Product Information
- Brand Moen
- MFR # R8962FDW
- Zoro # G0172254
- UPC # 034584016614
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 30" |
Width | 11.496" |
Height | 29" |
Bar Length | 30" |
Details
Finish | Glacier White |
Type | Vertical or Horizontal Bars |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 300 lb. |
Item | Flip Up 30" Grab Bar with Paper Holder G |
Features | Corrosion Resistant, Stainless Steel Construction For Added Durability |
Description
Flip Up 30 In. Grab Bar with Paper Holder G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 24 Towel Bar (14436-2MB)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- GRUVLOK 8100 4 EC NBR LOW PR LVR BFV (7005011106)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- MOEN 17" L, lustrous, Anodized Aluminum, Low Profile Tub Safety Bar Glacier White, Glacier White (DN7010)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (R8918)
- MOEN Tub Safe Bath Mat White (DN7050)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel (8996)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 36" L Shaped Grab, Peened Stainless Steel (8994)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- Moen Bathroom Safety Bars and Chairs