Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Vertical or Horizontal Bars, Stainless Steel, Elegance 24" Grab Bar with Grip Pad Brig
Mfr # LR8724D1GCH
Zoro # G0171624
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Bright Chrome
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Product Information
- Brand Moen
- MFR # LR8724D1GCH
- Zoro # G0171624
- UPC # 034584005281
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2.8" |
Height | 3.15" |
Bar Length | 24" |
Details
Finish | Bright Chrome |
Type | Vertical or Horizontal Bars |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Elegance 24" Grab Bar with Grip Pad Brig |
Features | Corrosion Resistant; Chrome Finish is Highly Reflective For a Mirror Like Look that Works with Any Decorating Style |
Description
Elegance 24 In. Grab Bar with Grip Pad Brig
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- MOEN Cartridge Nut (200762)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel (R8912P)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel (8996)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- Moen Bathroom Safety Bars and Chairs