Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel
Mfr # 8996
Zoro # G0170407
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Product Information
- Brand Moen
- MFR # 8996
- Zoro # G0170407
- UPC # 034584015051
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 3" |
Height | 3.175" |
Bar Length | 48" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 24" x 48" L Shaped Grab |
Includes | (3) Set Screws |
Features | Corrosion Resistant; The Secure Mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 24 In. x 48 In. L Shaped Grab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- LEGEND VALVE 1/2" T-503 NO LEAD ANGLE STOP (107-116NL)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- MOEN 32" L, Peened, Stainless Steel, Concealed Screw 16" x 32" L Shaped Grab, Peened Stainless Steel (8992)
- MOEN 16" L, Concealed, Stainless Steel, Ultima Designer 16" Grab Bar Brushed Nic, Brushed Nickel (LR8716D3BN)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- MOEN Tub Safe Bath Mat White (DN7050)
- MOEN 24" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 24" Grab Bar Satin Stainle (R7424)
- MOEN Arris 12" Designer Grab Bar (YG0812BL)
- JONES STEPHENS 27" L, Concealed Snap, 18 ga. Stainless Steel, Grab Bar, Concealed Flg, Satin, 1 1/4"x18", Satin (G12118)
- Moen Bathroom Safety Bars and Chairs