Shop All Bathroom Safety Bars and Chairs
Moen
24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8724
Zoro # G2167993
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Product Information
- Brand Moen
- MFR # 8724
- Zoro # G2167993
- UPC # 034584175465
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 3" |
Height | 3-3/4" |
Bar Length | 24" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Concealed Screw 24" Grab Bar Satin Stain |
Includes | 2" screws |
Features | Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort |
Description
Concealed Screw 24 In. Grab Bar Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel (8748)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN Stainless Securemount (SMA1005CH)
- DELTA Bathsafety 42"" Traditional Decorative Ada Grab Bar (41642-SS)
- Moen Bathroom Safety Bars and Chairs