Shop All Vanity Parts
Moen
22in Vanity Shelf in Brushed Nickel
Mfr # BBB32BN
Zoro # G710399170
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 in.
- Weight 9.4 lbs.
- Overall Height 6 in.
- Overall Width 10 in.
- Application Bathroom
Product Information
- Brand Moen
- MFR # BBB32BN
- Zoro # G710399170
- UPC # 34584034878
- Country of Origin United States
- Category Vanity Parts
Dimensions
Overall Length | 22 in. |
Overall Height | 6 in. |
Overall Width | 10 in. |
Details
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Vanity shelf
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT (9819-020)
- LAVIVA Alto 30, White Cabinet (313SMR-30W)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- KOHLER Marker, Touch-Up (1059560-1WM)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- KOHLER Mirrored Door Assembly (1202708)
- Moen Vanity Parts