Shop All Bathroom Safety Bars and Chairs
Moen
22.018" L, lustrous, ABS Plastic, Aluminum, EPDM, Stainless, Tool Free Shower Chair Glacier White
Mfr # DN7060
Zoro # G2170915
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.018"
- Finish Glacier White
- Type lustrous
- Material ABS Plastic, Aluminum, EPDM, Stainless
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Product Information
- Brand Moen
- MFR # DN7060
- Zoro # G2170915
- UPC # 034584484277
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 22.018" |
Width | 18.738" |
Height | 28.557" |
Details
Finish | Glacier White |
Type | lustrous |
Material | ABS Plastic, Aluminum, EPDM, Stainless |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Mounting Type | Wall |
Weight Capacity | Up to 300 lb. |
Item | Tool Free Shower Chair Glacier White |
Features | Easy Tool Free Installation; Glacier Finish For a Bright, Clean white Look; Non Slip Seat Surface |
Description
Tool Free Shower Chair Glacier White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Vacuum Relief Valve, Brass, NPT, Vented (22397LF)
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Bushing Class 3000 (1MNJ4)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (R8916)
- MOEN 16" L, Grab Bar with Shelf Brushed Nickel 16", Brushed Nickel (R2356DBN)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel (8996)
- MOEN Brushed Nickel 18" Grab Bar (YG0318BN)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- Moen Bathroom Safety Bars and Chairs