Shop All Kitchen Sinks
Moen
1800 Series Stainless Steel Undermount Single Bowl Sink
Mfr # GS18463
Zoro # G610331744
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Mounting Type Undermount
- Overall Length 19.6 in
- Overall Width 18.6 in
- No. of Bowls One
Product Information
- Brand Moen
- MFR # GS18463
- Zoro # G610331744
- UPC # 26508376478
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Overall Length | 19.6 in |
Overall Width | 18.6 in |
Bowl Depth | 11.6 in |
Details
Body Material | Steel |
Mounting Type | Undermount |
No. of Bowls | One |
Finish | Stainless |
Weight | 9.85 lb |
Color | Silver |
Includes | Sink template |
Description
- •Stainless finish coordinates with today's popular kitchen appliances and accessories
- •Single bowl
- •Features soundshield(tm), assuring exceptional noise reduction and quiet dependability
- •Sink template included
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- ANVIL 1/8" Malleable Iron 90 Degree Street Elbow Class 150 (0310015607)
- DELTA Delta 1/4In Turn Stop (RP24097)
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- WHITEHAUS Brushed SS Sgl Bowl Front Apron Undermount Sink, Brushed SS (WHNAP3218)
- Moen Kitchen Sinks