Shop All Bathroom Safety Bars and Chairs
Moen
18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8718
Zoro # G2167853
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Product Information
- Brand Moen
- MFR # 8718
- Zoro # G2167853
- UPC # 034584178251
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 3" |
Height | 3-3/4" |
Bar Length | 18" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Concealed Screw 18" Grab Bar Satin Stain |
Includes | 2" screws |
Features | Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort |
Description
Concealed Screw 18 In. Grab Bar Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel (8748)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (R8916)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- Moen Bathroom Safety Bars and Chairs