Shop All Bathroom Safety Bars and Chairs
Moen
17" L, lustrous, Anodized Aluminum, Low Profile Tub Safety Bar Glacier White, Glacier White
Mfr # DN7010
Zoro # G2169971
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Finish Glacier White
- Type lustrous
- Material Anodized Aluminum
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Product Information
- Brand Moen
- MFR # DN7010
- Zoro # G2169971
- UPC # 034584179630
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 17" |
Width | 4-1/4" to 6-1/4" |
Height | 10" |
Details
Finish | Glacier White |
Type | lustrous |
Material | Anodized Aluminum |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1" |
Mounting Type | Wall |
Item | Low Profile Tub Safety Bar Glacier White |
Features | glacier finish for a bright, clean white look |
Description
Low Profile Tub Safety Bar Glacier White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STV)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- OATEY Toilet Flange, Black, Cast Iron, 4" (43653)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel (8748)
- MOEN 24" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 24" Grab Bar Satin Stainle (R7424)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- ALFI BRAND Black Matte Arched Solid Surface Resin Bathroom / Shower Stool (ABST77BM)
- Moen Bathroom Safety Bars and Chairs