Shop All Balancing Valves
Moen
1/2" Pex Connection With Integral Stops
Mfr # 8373HD
Zoro # G600917613
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.0 in
- Weight 1.98 lb
- Length 7.0 in
- Height 6.0 in
Product Information
- Brand Moen
- MFR # 8373HD
- Zoro # G600917613
- UPC # 26508228500
- Country of Origin United States
- Category Balancing Valves
Dimensions
Width | 7.0 in |
Length | 7.0 in |
Height | 6.0 in |
Details
Weight | 1.98 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Gear Operated (BYV14040A0VG000)
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025007)
- ROHL 21" Slide Bar (A8074IWSUB)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- MOEN w/Posi-Temp 1/2" Cold Exp Pex Inlets/Cc Outlets Conn PresBal (FP62365)
- MOEN w/Bulk Pack Posi-Temp(R) 1/2" Ips Connection Pressure Balancing (FP62300)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62380PF)
- MOEN Exacttemp(R) 3/4" Ips Connection w/Check Stops Thermostatic (S3371)
- MOEN Posi-Temp® 1/2" Ips Cc Connection Includes Pressure Balancing (2551)
- MOEN w/Bulk Pack Posi-Temp(R) 1/2" Cc Connection Pressure Balancing (FP62320)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- Moen Valves