Shop All Bathroom Safety Bars and Chairs
Moen
12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel
Mfr # R8912P
Zoro # G2167950
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Peened Stainless Steel
- Type Peened
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia 1-1/2"
Product Information
- Brand Moen
- MFR # R8912P
- Zoro # G2167950
- UPC # 034584094940
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Height | 3.14" |
Bar Length | 12" |
Details
Finish | Peened Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Standards | Complies with Americans with Disabilities Act (ADA Compliant) Specifications |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | Up to 500 lb. |
Item | Concealed Screw 12" Grab Bar Peened Stai |
Includes | 2" Screws |
Features | Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle |
Description
Concealed Screw 12 In. Grab Bar Peened Stai
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- ZORO SELECT Wye, Cast Iron, 5 in Pipe Size, Socket (221332)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8942)
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- MOEN 12" L, Brantford, Stainless Steel, Brantford 12" Grab Bar Bright Chrome, Bright Chrome (YG2212CH)
- ZORO SELECT 32" L, Left Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P922)
- Moen Bathroom Safety Bars and Chairs