Shop All Circuit Breakers
Moeller
Molded Case Circuit Breaker, 250A, 3 Pole, 600V AC
Mfr # NZMKH9-250/ZM9A-250-NA
Zoro # G411641264
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
Product Information
- Brand Moeller
- MFR # NZMKH9-250/ZM9A-250-NA
- Zoro # G411641264
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 250A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- QUEST MFG Cable Tray Central Hold Down, Zinc (CT0031-03)
- LEVITON Locking Plug (2411)
- MOELLER Molded Case Circuit Breaker, 40A, 3 Pole, 600V AC (NZM6B-63/ZM6A-40-NA)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- MOELLER Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC (NZMH6-63/ZM6A-60-NA)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- MOELLER Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC (NZMH6-100/ZM6-100-800-OBI-CNA)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- Moeller Circuit Breakers