Shop All Flowmeters
Modmag
Flow Meter, 4 in. Fitting Size, Aluminum
Mfr # 109-1808
Zoro # G4309229
product price: $2,831.99
/ea
Free Shipping & Returns
$2,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Type Electromagnetic
- For Pipe Size 4 in
- Connection Size 4 in
- Flow Material Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Product Information
- Brand Modmag
- MFR # 109-1808
- Zoro # G4309229
- Country of Origin Czechia
- Category Flowmeters
Dimensions
For Pipe Size | 4 in |
Connection Size | 4 in |
Fitting Size (In.) | 4 |
Pipe Size | 4" |
Length (In.) | 11 in |
Overall Length | 11 in |
Overall Width | 7.1 in |
Overall Height | 11.1 in |
Description
Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 4 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ17)
- DAYTON Impeller Kit, Use With 6KHN9 (6KHP1)
- BLUE-WHITE INDUSTRIES Blue-White Industries F-45750L-12 1.0 - 10 GPM Flow Meter - 0.75 in. MPT (BWF45750LHN12)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- MODMAG Flow Meter, 3 in. Fitting Size, Aluminum (109-1990)
- MODMAG Flow Meter, 1 in. Fitting Size, Aluminum (109-5323)
- MODMAG Flow Meter, 2 in. Fitting Size, Aluminum (108-9634)
- MODMAG Flow Meter, 1-1/2in Fitting Size, Aluminum (109-5408)
- DAYTON Flowmeter, Mechanical, 3/4 In, 4 to 20 gpm (40M286)
- HEDLAND Reed Switch, Reed Switch Form-A (H526-008-NO)
- DWYER INSTRUMENTS Flowmeter, range 1-10 GPM water. (VFCII-142)
- Modmag Flowmeters