Shop All Exterior Paints
Modern Masters
Paint Mtlc Blknbrnz 6Oz
Mfr # ME23806
Zoro # G500463975
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
Product Information
- Brand Modern Masters
- MFR # ME23806
- Zoro # G500463975
- UPC # 740774998201
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Paint Color Family | Blacks |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Description
PC-11 was formulated as a true marine epoxy allowing users to bond to wet dry and fully submerged substrates. PC-11 formulation provides extended working time for large and critical jobs which allows the user to reposition work or make changes. High wet grab or tack of PC-11 makes overhead and sidewall work easy without drip or sag. PC-11 demonstrates excellent chemical resistance to mild acids caustics detergents gasoline fuel oil salt and fresh water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Yellow - Gallon (S-CT-DURYEL1G)
- BINKS Spray Gun Needle, For Use With 1ZLA5 (54-4382)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- ZINSSER 1 qt. White Water Primer (2004)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Warm Silver, 1 gal (ME22132)
- MODERN MASTERS OXIDIZING PNT IRON 16OZ (ME20816)
- MODERN MASTERS ME657 6 oz. Flash Blue Metallic Paint (ME657-06)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Flash Copper, 1 gal (ME65632)
- MODERN MASTERS ME514 6 oz. ShiMMering Sky Metallic Paint (ME514-06)
- SUNNYSIDE 87216 Boiled Linseed Oil, Pint (SU574899)
- Modern Masters Exterior Paints