Shop All Exterior Paints
Modern Masters
Metallic, Sapphire, 1 gal
Mfr # ME65532
Zoro # G000464397
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
- Color Sapphire
Product Information
- Brand Modern Masters
- MFR # ME65532
- Zoro # G000464397
- UPC # 740774920127
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Paint Color Family | Blues |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Sapphire |
Description
Rust-Oleum® Stops Rust® Primers provide a sound base for application of Stops Rust® enamels on heavily rusted steel. Primers provide twice the rust prevention than using enamels alone. The use of primers promotes topcoat adhesion and helps prevent chipping cracking and peeling. Use of Stops Rust primers eliminates the need for multiple coats of enamel finish. Not for use of galvanized steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Remover and Scraper, 6 in L (2986)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- DIVERSIFIED BRANDS Early Chrysler Blue (SP126)
- OLD MASTERS 1 Qt Fruitwood Oil-Based Wiping Stain (12304)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- MODERN MASTERS ME434 6 oz. Mystical Green Metallic Paint (ME434-06)
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- MODERN MASTERS Metallic, Gold, 5 gal (ME660GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Flash Copper, 1 gal (ME65632)
- MODERN MASTERS Metallic, Mystical Green, 6 Oz (ME43432)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- Modern Masters Exterior Paints