Shop All Exterior Paints
Modern Masters
Metallic, Rose, 6 Oz
Mfr # ME24632
Zoro # G300464417
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Pinks
- Finish Metallic
- Size 6 Oz
- Paint Sub-Brand Modern Masters
- Color Rose
Product Information
- Brand Modern Masters
- MFR # ME24632
- Zoro # G300464417
- UPC # 740774246326
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 6 Oz |
Details
Paint Color Family | Pinks |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Color | Rose |
Description
4 type B gas vent wall thimble from the RV collection this wall thimble is used for installation through an ensurance combustible wall to clearance to combustibles is maintained. It also serves as a fire stop and can adjust from 4.125 to 7 to fit the thickness of the wall. The RV series offers round gas vent pipe and fittings for residential commercial and industrial applications. It features a snap together non-positional lock system die formed ends and eliminates the need for all cutting fitting and special engineering. It has an improved joint design provides for a rapid and secure connection in seconds. The use of our lock tab feature gives installers the option of engaging this tab instead of using sheet metal screws when required by local code.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT X-O Rust Oil Base DTM Enamel, Gloss Finish, Seal Brown, Gallon - 802629 (802629)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- RICHARD 2" Angle Paint Brush (80622)
- PREMIER 9" Adhesive Applicator Roller, Polyester (9FZ25)
- MODERN MASTERS Metallic, Snowflake, 12 oz (ME70732)
- MODERN MASTERS Metallic, Warm Silver, 1 gal (MM22132)
- MODERN MASTERS Metallic, Water Base, Warm Silver, 1 gal (ME221GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Warm Silver, 1 gal (ME22132)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- MODERN MASTERS DP601 1 Qt. Crackle For Latex Paint (MO327220)
- MAJIC PAINTS 8-2300 HOUSE PAINT GAL S/G WHITE EXT LATEX (2428888)
- Modern Masters Exterior Paints