Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Teal, 1 qt
Mfr # ME249
Zoro # G7780108
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 qt
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME249
- Zoro # G7780108
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Teal |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Kit - DuraFlo 750, 33:1 Bull Leather/Teflon for Graco (20-2294)
- RUST-OLEUM Qt Blk Walnu Oil Finish (65341)
- PREMIER Premier Paint Roller 255483 3 in. Riverdale Chinex Angle Sash Paint Brush (255483)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- MODERN MASTERS Metallic Paint, WaterBase, Mystical Green, 1 qt (ME434)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Blue, 1 qt (ME657)
- MODERN MASTERS 2 Oz Metal Effects Craft Kit (306293)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 6 oz (ME700)
- MODERN MASTERS Oxidizing Paint Brnz16Oz (ME39616)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Antique White, 1 gal (380221)
- Modern Masters Interior and Exterior Paints and Stains