Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Rose, 6 oz
Mfr # ME246
Zoro # G7777770
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Rose
- Size 6 oz
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME246
- Zoro # G7777770
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Rose |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644 9)
- ZORO SELECT PVC Maintenance Coating, Green, 1 gal (XL8-1-GREEN)
- HOMAX Texture Spray 20Oz Cntrc (4055-06)
- RUST-OLEUM Farm & Implement Paint, Gloss, Kubota Orange, 1 gal (280142)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 1 qt (ME246)
- MODERN MASTERS Metallic Paint, WaterBase, Steel Gray, 6 oz (ME244)
- MODERN MASTERS Metallic Paint, WaterBase, Pale Gold, 6 oz (ME200)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- TESTORS Interior Paint, Eggshell, White, 2 oz (292430A)
- Modern Masters Interior Paints