Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Rich Gold, 1 gal
Mfr # ME701
Zoro # G7776285
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 gal
- Paint Base Type Water
- Coverage 320-400 sq ft/gal
Product Information
- Brand Modern Masters
- MFR # ME701
- Zoro # G7776285
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Rich Gold |
Paint Base Type | Water |
Coverage | 320-400 sq ft/gal |
Description
Unique, Water Base, Non-Tarnishing Colors Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors. If an aged metal finish is desired, use Metal Effects. Colors in the Metallic Paint Collection contain three levels of coverage/hide: Opaque, Semi-Opaque and Sheer. Metallic Paint covers approximately 320-400 sq. ft./gallon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00699008)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- PREMIER Premier Paint Roller 256264 2 in. Atlantic Professional Sash Nylon & Polyester Paint Brush with Thin Wood Handle (256264)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 1 gal (ME705)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 gal (ME708)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 6 oz (ME705)
- MODERN MASTERS Metallic Paint, WaterBase, Brass, 6 oz (ME289)
- MODERN MASTERS 1 Gal Modern Masters ME206 Champagne WB Decorative Metallic Paint (ME206)
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- Modern Masters Interior and Exterior Paints and Stains