Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Iron Metal, 1 gal
Mfr # ME208
Zoro # G7769784
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 gal
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME208
- Zoro # G7769784
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Iron Metal |
Paint Base Type | Water |
Description
A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Manual Spray Roller, 20 in L Handle (245397)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W (DWT-PTL)
- ALLEGRO INDUSTRIES Cotton Stretch Knit Spray Head Sock (1410-01)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 1 gal (ME655)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Blue, 1 qt (ME657)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, Pharaohs Gold, 6 oz (ME660)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 6 oz (ME246)
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- PAINTERS TOUCH SPRYPNT 2X SAT SUMSQUASH (249064)
- Modern Masters Interior and Exterior Paints and Stains